Order Entry
Export
Orders LinkContactUsLinkComponent
Upright microscope, F1115

Upright microscope, F1115

Upright microscope, F1115, Monocular
Catalog # 630-0701
Supplier:   MOTIC
Upright microscope, F1115
Catalog # 630-0701
Supplier:  MOTIC
Upright microscope, F1115
Upright microscope, F1115

Upright microscope, F1115, Monocular

Price
238,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The F1115 is designed for applications in education.

  • High quality optics with achromatic objectives
  • Robust design for students
  • Efficient LED energy saving lamp

Delivery information: Supplied with dust cover.

Specifications
  • Model:
    F1115
  • Description:
    Upright microscope
  • Type:
    Monocular
  • Cat. No.:
    630-0701
  • Head:
    45° inclined, 360° rotating
  • Condenser:
    Abbe 1,25 N.A. with iris diaphragm
  • Nosepiece:
    Quadruple|Quadruple
  • Objectives:
    Achromatic 4×, 10×, 40× (spring)
  • Illumination:
    LED
  • Stage:
    120×110 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Plastic carrying case
    Plastic carrying case
    632-9034
    Log in for availability
    1 * 1 items - 57,00 €