Blood dilution vials
25,00 ml, 35×56 mm, Yes, Bulk pack
Catalog # SIMPV130-1
Supplier: Simport Scientific
Jump to:
Product Details & Documents
The dilution vials are made of PS with optically clear parallel sides. The snap cap is spill proof and can be easily removed.
Specifications
- Cap included:Yes
- Ø×H:35×56 mm
- Packed:Bulk pack
- Capacity:25,00 ml
- Seq:02



