Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Precision Thermometers

−1...+201 °C, ±0,7 °C; ±1 °C >100 °C, 0,2 °C, 610 mm, Total
  620-0808
VWR®, Precision Thermometers
  620-0808
VWR®, Precision Thermometers
VWR®, Precision Thermometers

−1...+201 °C, ±0,7 °C; ±1 °C >100 °C, 0,2 °C, 610 mm, Total

 
176,00 €
   
1 * 1 items
 

Durac Plus precision thermometers are made with permanently fused markings and fractional degrees to provide precision and ensure accuracy.

  • Mercury-free, contain blue organic liquid against lead-free white back glass
  • Individually serialised

Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries.

Traceable to NIST/DKD. Compliant with ANSI/SAMA Z236.1-1983.

Certifications: Traceable to NIST.

Delivery information: Includes multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability.

 
  • Immersion depth:
    Total
  • Length:
    610 mm
  • Seq:
    06
  • Accuracy:
    ±0,7 °C; ±1 °C >100 °C
  • Division:
    0,2 °C
  • Range:
    −1...+201 °C