VWR®, Precision Thermometers
−1...+101 °C, ±0,6 °C, 0,1 °C, 610 mm, Total
Catalog # 620-0807
Supplier: VWR Collection
Jump to:
Product Details & Documents
Durac Plus precision thermometers are made with permanently fused markings and fractional degrees to provide precision and ensure accuracy.
- Mercury-free, contain blue organic liquid against lead-free white back glass
- Individually serialised
Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries.
Traceable to NIST/DKD. Compliant with ANSI/SAMA Z236.1-1983.
Certifications: Traceable to NIST.
Delivery information: Includes multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability.
Documents
Specifications
- Immersion depth:Total
- Length:610 mm
- Seq:04
- Accuracy:±0,6 °C
- Division:0,1 °C
- Range:−1...+101 °C



