Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Precision Thermometers

VWR®, Precision Thermometers

−1...+201 °C, ±1 °C; ±1,5 °C >150 °C, 0,2 °C, 610 mm, 76 mm
Catalog # 620-0805
Supplier:   VWR Collection
VWR®, Precision Thermometers
Catalog # 620-0805
Supplier:  VWR Collection
VWR®, Precision Thermometers
VWR®, Precision Thermometers

−1...+201 °C, ±1 °C; ±1,5 °C >150 °C, 0,2 °C, 610 mm, 76 mm

Price
181,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Durac Plus precision thermometers are made with permanently fused markings and fractional degrees to provide precision and ensure accuracy.

  • Mercury-free, contain blue organic liquid against lead-free white back glass
  • Individually serialised

Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries.

Traceable to NIST/DKD. Compliant with ANSI/SAMA Z236.1-1983.

Certifications: Traceable to NIST.

Delivery information: Includes multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability.

Specifications
  • Immersion depth:
    76 mm
  • Length:
    610 mm
  • Seq:
    05
  • Accuracy:
    ±1 °C; ±1,5 °C >150 °C
  • Division:
    0,2 °C
  • Range:
    −1...+201 °C