VWR®, Labels, Cryo
Printer labels for 0,5 ml tubes, Laser, White, 24×13 mm
Catalog # 817-5006
Supplier: VWR Collection
Jump to:
Product Details & Documents
The labels and adhesive have been designed to withstand temperatures from –196 to +121 °C. VWR® labels are ideal for all cryostorage, and can also be used in most incubators.
- No need to laminate
- Use on tubes, racks and boxes
Documents
VWR® Lab bric-a-brac
Product Literature
Specifications
- Printing method:Laser
- Colour:White
- Description:Printer labels for 0,5 ml tubes
- Dimensions:24×13 mm



