Test tubes with screw caps
50 ml, 115 mm, 30 mm, Non sterile, 8500×g
Catalog # KART84002
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, graduated, conical. Tight sealing screw cap made from PP.
- Withstand up to −80 °C
- Can be centrifuged up to 3500 ×g (self-standing bottom) and 5000 ×g (without self-standing bottom)
- Sterile tubes are supplied with a red cap
Documents
Specifications
- Ext.Ø:30 mm
- Version:Non sterile
- Capacity:50 ml
- Length:115 mm
- RCF max.:8500×g



