Order Entry
Export
Orders LinkContactUsLinkComponent
Mini dialysis kit

Mini dialysis kit

Mini dialysis kit, upto 2 ml for 50 samples, 1 kD
Catalog # 80-6483-94
Supplier:   Cytiva
Mini dialysis kit
Catalog # 80-6483-94
Supplier:  Cytiva
Mini dialysis kit
Mini dialysis kit

Mini dialysis kit, upto 2 ml for 50 samples, 1 kD

Price
496,00 €
Log in for availability
1 * 2 mL
Product Details & Documents

The disposable tubes in mini dialysis kit offer a simple solution to the handling problems of small volume dialysis. The dialysis tubes in the kit each have a cap that incorporates a small disk of dialysis membrane.

  • Designed for efficient dialysis of small sample volumes
  • Uses disposable dialysis tubes with dialysis membrane incorporated into caps
  • Conical tube bottom maximizes sample recovery

Dialyzing small samples can be difficult and inefficient when the sample must be transferred into and out of dialysis bags and centrifuge tubes. The disposable tubes in Mini Dialysis Kit offer a simple solution to the handling problems of small volume dialysis.

The dialysis tubes in the kit each have a cap that incorporates a small disk of dialysis membrane. Samples are easily pipetted into and removed from the conical bottom of the tube. The capped tube is inserted into a float and then, with the cap and membrane down, placed in a stirred beaker containing the desired dialysis solution.

Following dialysis, the tube is centrifuged briefly. This brings the entire contents of the tube back to the conical bottom for maximum recovery. The dialyzed sample can be stored in the same tube by simply replacing the dialysis cap with a standard cap.

Delivery information: The kit includes: 50×tube with dialysis cap, 50×standard cap, 6×float.

Specifications
  • MWCO:
    1 kD
  • Description:
    Mini dialysis kit, upto 2 ml for 50 samples