Affinity chromatography columns, HiTrap™ Chelating HP
HiTrap™ Chelating HP, PP, 34 µm, 16×25 mm, 5 ml, 20 ml/min
Catalog # 17-0409-03
Supplier: Cytiva
Jump to:
Product Details & Documents
HiTrap™ Chelating HP is prepacked with Chelating Sepharose™ High Performance. The medium is charged with the metalion of your choice for Immobilized Metal ion Affinity Chromatography (IMAC) and subsequent purification of polyhistidine tagged proteins.
- For optimising purification of histidine-tagged proteins using different kinds of metal ions
- Conveniently charge with your metal of choice
- Iminidoacetic acid coupled to Sepharose™ High Performance
- Purifying proteins with exposed histidine groups via metal ion complex formation
- Simple manual operation with a syringe, pump or chromatography system such as ÄKTA design or FPLC system
HiTrap™ Chelating HP is a prepacked ready to use column for preparative affinity chromatography. The special design of the column, together with the matrix, provide fast, simple and easy separations.
Documents
Specifications
- Flow rate:20 ml/min
- Particle Size:34 µm
- Capacity:5 ml
- Description:HiTrap™ Chelating HP
- Seq:03
- Column hardware:PP
- Bed dimensions:16×25 mm
- Cat. No.:17-0409-03
- Max. pressure:5 bar
- Storage:4 to 30 °C, 20% Ethanol
- pH range:3 - 13



