Measuring beakers with handle, PP
1000 ml, 167 mm, 125 mm, 10 ml
Catalog # SEMA4731
Supplier: SEMADENI
Jump to:
Product Details & Documents
PP, highly translucent.
- Volume is equally visible for left and right handers
- Good chemical resistance, resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- To preserve markings, cleaning at no higher than 60 °C is recommended
- For autoclaving we recommend the design with raised graduations
Ideal for general laboratory use and a wide variety of other applications. With stable handle, spout and easily readable, printed black scale on both sides. Stackable.
Food-safe product according to EC Directive No. 10/2011
Specifications
- Ext.Ø:125 mm
- Graduation Interval:10 ml
- Capacity:1000 ml
- Height:167 mm
- Seq:01



