Order Entry
Export
Orders LinkContactUsLinkComponent
Bottles, wide neck, HDPE, rectangular, with screw cap, Nalgene®

Bottles, wide neck, HDPE, rectangular, with screw cap, Nalgene®

125 ml, Wide mouth rectangular bottle, 28-415, HDPE, Natural, 21 mm, 102 mm, 61×38×102 mm, Yes, PP, Natural, 28 mm, Screw cap
Catalog # NALG312007-0004
   Low Manufacturing Impact
Bottles, wide neck, HDPE, rectangular, with screw cap, Nalgene®
Catalog # NALG312007-0004
   Low Manufacturing Impact
Bottles, wide neck, HDPE, rectangular, with screw cap, Nalgene®
Bottles, wide neck, HDPE, rectangular, with screw cap, Nalgene®

125 ml, Wide mouth rectangular bottle, 28-415, HDPE, Natural, 21 mm, 102 mm, 61×38×102 mm, Yes, PP, Natural, 28 mm, Screw cap

Price
1 020,00 €
Log in for availability
1 * 500 items
Product Details & Documents

HDPE, translucent, with PP screw cap.

  • Good chemical resistance
  • Heat resistant up to +120 °C
  • Leakproof
  • Non sterile

Ideal for collecting, storing and shipping samples or storing liquids and dry substances. Space saving rectangular base.

Certifications: Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    28 mm
  • Closure type:
    Screw cap
  • Thread:
    28-415
  • Capacity:
    125 ml
  • Description:
    Wide mouth rectangular bottle
  • Height:
    102 mm
  • Material:
    HDPE
  • Seq:
    01
  • W×D×H:
    61×38×102 mm
  • Cap colour:
    Natural
  • Neck I-Ø:
    21 mm
  • Bottle colour:
    Natural
  • Cat. No.:
    NALG312007-0004
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact