Sample vials in Vial File®, WHEATON®
1,50 ml, 12×35 mm, Amber, Yes, Open top, 8-425, Phenolic, Black, PTFE/silicone
WHEAW224954
Clear vials are manufactured from low extractable borosilicate glass, amber vials made from borosilicate glass.
- PS case with partitions, foam inserts and alphanumerical indexing card organize and protect vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- Caps attached to vials
- Cap included:Yes
- Cap material:Phenolic
- Cap Size:8-425
- Ø×H:12×35 mm
- Septum:PTFE/silicone
- Capacity:1,50 ml
- Colour:Amber
- Seq:02
- Cap type:Open top
- Cap colour:Black



