Sample vials in Vial File®, WHEATON®
4,00 ml, 15×48 mm, Amber, Yes, Solid top, 13-425, Phenolic, Black, PTFE/14B rubber
Catalog # WHEAW224696
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials are manufactured from low extractable borosilicate glass, amber vials made from borosilicate glass.
- PS case with partitions, foam inserts and alphanumerical indexing card organize and protect vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- Caps attached to vials
Specifications
- Cap included:Yes
- Cap material:Phenolic
- Cap Size:13-425
- Ø×H:15×48 mm
- Septum:PTFE/14B rubber
- Capacity:4,00 ml
- Colour:Amber
- Seq:17
- Cap type:Solid top
- Cap colour:Black



