WHEATON® Sample Vials in Lab File®
Sample vials in Lab File™ with caps attached, 4,00 ml, 15×48 mm, Amber, Yes, Solid top, Black, PTFE/14B rubber
Catalog # WHEAW224682
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.
- Sample vials with caps attached to vial help maintain cleanliness
- Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
- Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
- Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
- 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
- Cap included:Yes
- Ø×H:15×48 mm
- Septum:PTFE/14B rubber
- Capacity:4,00 ml
- Colour:Amber
- Description:Sample vials in Lab File™ with caps attached
- Seq:12
- Cap type:Solid top
- Cap colour:Black



