Order Entry
Export
Orders LinkContactUsLinkComponent
WHEATON® Sample Vials in Lab File®

WHEATON® Sample Vials in Lab File®

Sample vials in Lab File™ with caps attached, 4,00 ml, 15×48 mm, Clear, Yes, Solid top, Black, PTFE/14B rubber
Catalog # WHEAW224582
Supplier:   DWK Life Sciences
WHEATON® Sample Vials in Lab File®
Catalog # WHEAW224582
Supplier:  DWK Life Sciences
WHEATON® Sample Vials in Lab File®
WHEATON® Sample Vials in Lab File®

Sample vials in Lab File™ with caps attached, 4,00 ml, 15×48 mm, Clear, Yes, Solid top, Black, PTFE/14B rubber

Price
284,00 €
Log in for availability
1 * 144 items
Product Details & Documents

Clear vials made from low extractable borosilicate glass, amber vials made from borosilicate glass.

  • Sample vials with caps attached to vial help maintain cleanliness
  • Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
  • Clear vials conform to ASTM E438 Type I, Class A and USP Type I requirements
  • Amber vials conform to USP Type I requirements for light transmission to protect light-sensitive products
  • 14B rubber lined black phenolic screw cap for aqueous samples
Specifications
  • Cap included:
    Yes
  • Ø×H:
    15×48 mm
  • Septum:
    PTFE/14B rubber
  • Capacity:
    4,00 ml
  • Colour:
    Clear
  • Description:
    Sample vials in Lab File™ with caps attached
  • Seq:
    02
  • Cap type:
    Solid top
  • Cap colour:
    Black