Counting chambers, Imp. Neubauer
Counting chamber with bright lines and clips, Imp. Neubauer, 0,1 mm
Supplier: MARIENFELD
Jump to:
Product Details & Documents
These counting chambers are designed for counting leucocytes and erythrocytes.
- Double net ruling
- Two counting grids with one division
Certifications: IVD directive 98/79/EC.
Delivery information: Supplied with two cover glasses.
Documents
Specifications
- Depth of chamber:0,1 mm
- Type:Imp. Neubauer
- Description:Counting chamber with bright lines and clips
- Seq:003



