VWR®, Beaker Cups, Disposable
5 ml, 23 mm
Catalog # 611-1363
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS.
- Suitable for use in various sample dispensers
- Beakers with capacity of 5 and 20 ml are recommended for use in flame photometric analyses
Economical, multipurpose beaker for a very wide range of uses.
Specifications
- Capacity:5 ml
- Height:23 mm
- Seq:01



