Order Entry
Export
Orders LinkContactUsLinkComponent
Jars, with screw cap

Jars, with screw cap

250 ml, 93 mm, 77 mm, 60 mm
Catalog # SEMA3036
Supplier:   SEMADENI
Jars, with screw cap
Catalog # SEMA3036
Supplier:  SEMADENI
Jars, with screw cap
Jars, with screw cap

250 ml, 93 mm, 77 mm, 60 mm

Price
5,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Transparent.

  • With white screw cap
  • Cap seals the inner seal
Specifications
  • Ext.Ø:
    93 mm
  • Capacity:
    250 ml
  • Height:
    60 mm
  • Seq:
    01
  • Neck I-Ø:
    77 mm