Order Entry
Export
Orders LinkContactUsLinkComponent
 

Stirrer guides, universal, PTFE

Stirrer guide, with standard tapper 19/26 NS, 6 mm, 96 mm
Catalog # COWI005.201.7
Supplier:   COWIE
Stirrer guides, universal, PTFE
Catalog # COWI005.201.7
Supplier:  COWIE
Stirrer guides, universal, PTFE
Stirrer guides, universal, PTFE

Stirrer guide, with standard tapper 19/26 NS, 6 mm, 96 mm

Price
408,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stirrer guide features composite PTFE/PEEK seal and a glass ball-bearing for rigidity and smoothness of operation.

  • Resistant to chemicals
  • Anti-whip and reduced vibration

They have an NPT screw thread fitting for direct assembly into PTFE reactor lids or NPT extension adapters and standard taper cone fittings are for use in standard glass joints.

Specifications
  • Description:
    Stirrer guide, with standard tapper 19/26 NS
  • Height:
    96 mm
  • Seq:
    09
  • Shaft Ø:
    6 mm