Order Entry
Export
Orders LinkContactUsLinkComponent
Container, wide neck

Container, wide neck

5 L, 110 mm, 250 mm, 192 mm
Catalog # BURK1406-1005
Supplier:   BURKLE
Container, wide neck
Catalog # BURK1406-1005
Supplier:  BURKLE
Container, wide neck
Container, wide neck

5 L, 110 mm, 250 mm, 192 mm

Price
38,40 €
Log in for availability
1 * 1 items
Product Details & Documents

HDPE, translucent.

  • Can be closed tightly
  • Good chemical resistance
  • Good temperature resistance

Storage or transport container. For liquids, powders or granules.

Caution: Keep the container upright when transporting liquids.

Specifications
  • Ext.Ø:
    192 mm
  • Capacity:
    5 L
  • Height:
    250 mm
  • Neck I-Ø:
    110 mm