Screw neck vials
Vials, LCGC certified, 2,00 ml, 12×32 mm, Glass, Amber, Yes, Screw cap, PTFE/silicone, pre-slit
Catalog # WATE186000847C
Supplier: WATERS
Jump to:
Product Details & Documents
Specifications
- Cap included:Yes
- Ø×H:12×32 mm
- Septum:PTFE/silicone, pre-slit
- Capacity:2,00 ml
- Colour:Amber
- Description:Vials, LCGC certified
- Material:Glass
- Seq:09
- Cap type:Screw cap



