Disposable cuvettes
Individually wrapped cuvettes, Micro, 8,5 mm, 70 – 850 µl, 10 mm, Plastic
Supplier: Brand
Jump to:
Product Details & Documents
Disposable cuvettes often replace expensive and sensitive cuvettes made from glass and quartz.
- High chemical resistance for use with polar solvents, acids and caustic solutions
- Measurements at 260 or 280 nm and in the visible wavelength range
- Round coloured caps, for microcuvettes only, ensure easy sample identification and provide a tight seal to –20 °C
Suitable for photometric measurements of proteins, DNA and RNA in the UV range.
: Individually wrapped micro UV cuvettes are free of DNase, DNA and RNase.
Specifications
- Path length:10 mm
- Type:Micro
- Volume:70 – 850 µl
- Window material:Plastic
- Description:Individually wrapped cuvettes
- Height:8,5 mm
- Seq:06



