Microscope slides, SuperFrost®, Menzel Gläser
Green, Unwrapped
Catalog # 631-0652
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Microslide superfrost cut green glass cello ISO 8037/1 1,0mm 1 * 50 items Catalog #MENZAA00008432E011
Product MENZAA00008432E011 is a replacement for 631-0652 and has the same packaging and specifications, but may be a different quantity.
Microslide green cut edges unimark made of soda lime glass of 3. hydrolytic CL.in compliance with din iso 8037/1 dimensions: approx. 76 x 26 mm, thickness approx. 1 mm. 1 * 50 items Catalog #631-1205
Product 631-1205 is a replacement for 631-0652 and has the same packaging and specifications, but may be a different quantity.
Microslide superfrost cut green glass cello ISO 8037/1 1,0mm 1 * 2.000 items Catalog #MENZAA00008432E012
Product MENZAA00008432E012 is a replacement for 631-0652 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
These slides are made of extra-white glass, washed clean and polished.
- Labelling area resistant to all common solvents
- Six colours for identification and colour coding
- Thick labelling area to prevent slides from sticking together or getting scratched
Suitable for in vitro diagnostic (IVD) applications.
Complies with ISO 8037/I
Certifications: ISO 8037/I.
Packaging: In cardboard boxes of 50.
Documents
Specifications
- Packed:Unwrapped
- Colour:Green
- Seq:12



