Order Entry
Export
Orders LinkContactUsLinkComponent
Standard conical ground joints

Standard conical ground joints

29/32 NS, 300 mm, - NS, 40 mm, 2,3 mm
  LENZ01101201
Standard conical ground joints
  LENZ01101201
Standard conical ground joints
Standard conical ground joints

29/32 NS, 300 mm, - NS, 40 mm, 2,3 mm

 
29,10 €
   
1 * 1 items
 

DURAN®, borosilicate glass, clear.

  • Leakproof
  • Minimal requirement for joint lubrication
  • Joints cannot be misaligned

Socket and cone joints with fused edges. Excellent chemical resistance. High temperature resistance. Minimal thermal expansion giving high resistance to temperature changes.

DIN 12242 Form E (Socket joints)

DIN 12242 Form B (Cone joints)

ISO 383

Certifications: DIN 12242 Form E (Socket joints), DIN 12242 Form B (Cone joints), ISO 383.

Documents

 
  • Cone size:
    29/32 NS
  • Socket size:
    - NS
  • Tube ext.Ø:
    40 mm
  • Wall thickness:
    2,3 mm
  • Seq:
    72
  • Total length:
    300 mm