Order Entry
Export
Orders LinkContactUsLinkComponent
 

Standard conical ground joints

- NS, 380 mm, 29/32 NS, 40 mm, 2,3 mm
  LENZ01101007
Standard conical ground joints
  LENZ01101007
Standard conical ground joints
Standard conical ground joints

- NS, 380 mm, 29/32 NS, 40 mm, 2,3 mm

 
18,60 €
   
1 * 1 items
 

DURAN®, borosilicate glass, clear.

  • Leakproof
  • Minimal requirement for joint lubrication
  • Joints cannot be misaligned

Socket and cone joints with fused edges. Excellent chemical resistance. High temperature resistance. Minimal thermal expansion giving high resistance to temperature changes.

DIN 12242 Form E (Socket joints)

DIN 12242 Form B (Cone joints)

ISO 383

 : DIN 12242 Form E (Socket joints), DIN 12242 Form B (Cone joints), ISO 383.

 
  • Cone size:
    - NS
  • Socket size:
    29/32 NS
  • Tube ext.Ø:
    40 mm
  • Wall thickness:
    2,3 mm
  • Seq:
    60
  • Total length:
    380 mm