Order Entry
Export
Orders LinkContactUsLinkComponent
Stopcocks, two-way or three-way

Stopcocks, two-way or three-way

5 mm, 8 mm, M 18x2
Catalog # BOHLE652-06
Supplier:   Bohlender
Stopcocks, two-way or three-way
Catalog # BOHLE652-06
Supplier:  Bohlender
Stopcocks, two-way or three-way
Stopcocks, two-way or three-way

5 mm, 8 mm, M 18x2

Price
96,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Made of PTFE.

  • Temperature resistance upto 110 °C
  • Universal chemical resistance
  • Pressure of 2 bar

Stopcocks for distributing liquids or gases, quick and easy disconnection of flow. The flowing product is only exposed to PTFE

Two-way stopcock with straight bore and two connections. Three-way stopcock with T-shaped bore and three connections, with nuts made of glass-fibre reinforced PTFE for connecting tubing or tube. Conical stopcock plug, tightness is increased by turning the nut on the lower side.

Specifications
  • Hole Ø:
    5 mm
  • Thread:
    M 18x2
  • Seq:
    03
  • For tube O-Ø:
    8 mm