Microscope slides, SuperFrost®, Menzel Gläser
White, Unwrapped
Catalog # 631-0703
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Microslide Superfrost 45° white glass cello ISO 8037/1 1,0mm 1 * 50 items Catalog #630-3490
Product 630-3490 is similar to 631-0703 but manufacturer and specifications may vary.
Product Details & Documents
These slides are made of extra-white glass, washed clean and polished.
- Labelling area resistant to all common solvents
- Six colours for identification and colour coding
- Thick labelling area to prevent slides from sticking together or getting scratched
Suitable for in vitro diagnostic (IVD) applications.
Complies with ISO 8037/I
Certifications: ISO 8037/I.
Packaging: In cardboard boxes of 50.
Documents
Specifications
- Packed:Unwrapped
- Colour:White
- Seq:203



