Order Entry
Export
Orders LinkContactUsLinkComponent
Sampling cannulae

Sampling cannulae

Bent cannula with Luer lock, Stainless steel 316, 3,2×380 mm
Catalog # QLAACA8015-VK
Sampling cannulae
Catalog # QLAACA8015-VK
Sampling cannulae
Sampling cannulae

Bent cannula with Luer lock, Stainless steel 316, 3,2×380 mm

Price
111,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Standard cannula are unique, proprietary configurations for most manual and automated sampling applications.

  • Manufactured in both electropolished 316 stainless steel or PEEK
  • Can accommodate all standard tip filters
  • Optional stoppers set the proper sampling position

The USP defines the sampling point as: 'A zone half way between the top of the media and top of the paddle or basket not less than 1 cm from the vessel wall. The sampling position is critical but so too is the type of sampling cannula (also known as a probe) used.'

Specifications
  • Ø×L:
    3,2×380 mm
  • Description:
    Bent cannula with Luer lock
  • Material:
    Stainless steel 316
  • Seq:
    111