Incubator modules, Incubator 1000
Modular system for shaking, mixing and heating all in one. Any five kg shaker, e.g. Titramax 1000, Unimax 1010, Promax 1020, Duomax 1030 and Polymax 1040 can be combined with the incubator 1000 and a flat or high hood. The flat hood is recommended especially for microtitre plates, culture plates, small flasks, media bottles and Erlenmeyer flask up to 100 ml. The high hood is ideal for large flasks, media bottles and Erlenmeyer flasks up to 1000 ml. Hoods are made from transparent non-fogging PETG for easy viewing and immediate and convenient access to vessels. The heating module is ideal for use in molecular biology, bacteria cultivation and DNA analysis, it has temperature regulation via a PT100 sensor, and safety circuits prevent overheating.
- Separately controlled heating module for reproducible temperature control
- Samples can be incubated and mixed simultaneously or independently
- Individual digital display for set temperature and actual temperature
- Designed for continuous use
W×D×H of module with flat hood: 546×394×163 mm
W×D×H of module with high hood: 546×394×267 mm
Certifications: IP protection class according to DIN EN 60529: IP 30
Ordering information: All components must be ordered separately.
- Description:Incubating module, incubator 1000, UK-plug
- Cat. No.:444-0198
- Model:Incubator 1000
- W×D×H:170×375×97 mm
- Temperature range:Ambient +5…65 °C
- Heating power:300 W
- Temperature accuracy:±2 °C (≤50 °C)
±4 °C (>50 °C) - Weight:8 kg



