Microplate shakers, Titramax range
Product 444-1390 is a replacement for 444-0195 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
For vigorous mixing of microtitre plates. Vibration orbit of 1,5 mm guarantees no spills even with full vessels, 3 mm orbit gives best mixing results even with the smallest quantities. The shakers are designed for continuous operation and feature over-temperature protection, and an insulated platform with virtually no heat-up.
- Modular system, Titramax 1000 can be combined with the Incubator 1000 and a flat hood
- Timer function with audible signal allows a process time up to 120 minutes
- Electronic speed control
- Ideal for use under controlled conditions, can be used at 0 to 50 °C, in an incubator or a cold room
IP Protection Class according to DIN EN 60529: IP 30 (and Titramax 1000: IP 40)
Certifications: IP Protection Class according to DIN EN 60529: IP 30
Delivery information: Titramax 1000 complete package includes: Vibrating platform shaker, Titramax 1000, heating module, Incubator 1000 and flat incubator hood.
Specifications
- Description:Titramax 101 microplate shaker, UK-plug
- Seq:05
- Cat. No.:444-0195
- Speed:150 - 1350 min⁻¹
- Orbit:3,0 mm
- Model:Titramax 101
- Speed accuracy:±1 %
- W×D×H:245×310×125 mm
- No. of microplates held:4
- Max. load:2 kg
- Power input:31 W
- Weight:5,5 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Flat hood



