Overhead shaker, Reax 2
Reax 2 overhead shaker, with universal adapter UK-plug
Catalog # 444-1455
Jump to:
Product Details & Documents
Overhead shaker with one dimensional swirling action, designed for homogeneous mixing, ideal for haematology, medical diagnostics, materials testing and biochemistry. Unit has an analogue dial for adjusting speed setting.
- Designed for continuous use
- Easy to change universal adapter means various vessels can be used
- Ideal for use under controlled conditions, can be used at 0 to 40 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
Complies with DIN 38414 part 4 - Determination of effluent in water
Certifications: Complies with DIN 38414 part 4 - Determination of effluent in water. IP protection class according to DIN EN 60529: IP 21.
Delivery information: Supplied with non-slip rubber mat, please order required accessories separately.
Specifications
- Description:Reax 2 overhead shaker, with universal adapter UK-plug
- Seq:05
- Shaking motion:Overhead
- Cat. No.:444-1455
- Speed:20 - 100 min⁻¹
- Model:Reax 2
- W×D×H:510×235×180 mm
- Max. load:1 kg
- Power input:27 W
- Weight:5,2 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Test tube adapter, Adapter for 20 test tubesTest tube adapter, Adapter for 20 test tubes444-1117Log in for availability1 * 1 items - 373,00 €
Product Information
- Catalog #AvailabilityPrice
- Universal adapter
Product Information
- Catalog #ForAvailabilityPrice
- Rubber plate for universal adapterRubber plate for universal adapterHEID23-03-08-02-01Reax 2 and PolymaxLog in for availability1 * 1 items - 17,00 €



