Micro capillaries, disposable, minicaps
Sodium-heparinised minicaps, 5 µl, 30 - 32 mm
Catalog # 612-2447
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Disposable capillary pipettes with the end-to-end system. With genuine Schott DURAN® glass. Accuracy ±≤0,5%, CV ±≤1%. With batch number on the package.
- Correct filling of the capillary
- Conformity certified, according to the German 'Eichordnung' certification
- Colour-coded vial cap with capillary dispenser
- Safe packaging for protection during transportation
Packaging: 100 minicaps packed in a glass vial with dispenser cap. 10 vials plus a pipetting device are packed into a outer carton.
Specifications
- Description:Sodium-heparinised minicaps, 5 µl
- Length:30 - 32 mm
- Seq:05



