VWR®, Speciality pH Electrodes
Semi-micro, Pellon junction, 0...100 °C, Epoxy, Gel, 6×150 mm, DIN, Tap water,seawater, desinfectants, soap
Catalog # 662-1768
Supplier: VWR Collection
Jump to:
Product Details & Documents
pH electrodes with 1 m fixed cable or S7 connector.
- Checked at five points during the manufacturing process and lot stamped to ensure quality
- Storage soaker bottle to protect the electrode, keeping the item in top condition and instantly ready for use
pH range: 0 to 14
Temperature range: 0 to +100 °C (10 to 100 °C for flat tips)
Response time: 95% <1 second (95% <5 seconds for flat tips)
Specifications
- Connection:DIN
- Ø×L:6×150 mm
- For:Tap water,seawater, desinfectants, soap
- Type:Semi-micro, Pellon junction
- Material:Epoxy
- Seq:10
- Electrolyte:Gel
- Temp.:0...100 °C
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- BNC connector cable, coaxial, Coax53
Product Information
- Catalog #LengthAvailabilityPrice
- DIN connector cable, coaxial, Coax54



