BRUTE® Dollies
Product Details & Documents
High-performance dollies for efficient waste management and material transport.
- Easy mobility
- High load capacity
- Durable construction
The BRUTE® dolly (129-4204P) is designed to smoothly and efficiently transport 76, 121, 167, and 208 L BRUTE® containers with ease. Easy mobility: Provides easy mobility and maneuverability when collecting and transporting heavy loads. High load capacity: Supports loads up to 113 kg (250 lbs.). Secure Design: Innovative twist-lock design keeps containers secure. Quiet Operation: five non-marking casters move quietly and efficiently. Durable construction: Built to last with robust materials. Ten-year warranty: Comes with a ten-year warranty against normal wear and tear; RCP's commitment to guaranteed durability.
The BRUTE® Tandem™ dolly (129-1879P) allows for the easy transport of two loaded 76, 121, and 167 L BRUTE® containers, enhancing productivity. Enhanced mobility: Heavy-duty 10,16 cm swivel casters offer better mobility through work areas. Secure attachment: Attach waste containers with easy twist-and-lock action. Versatile Fit: Fits 76-, 121-, 167 L BRUTE® and BRUTE® Square Containers. Ten-year warranty: Comes with a ten-year warranty against normal wear and tear; RCP's commitment to guaranteed durability.
The Rubbermaid Commercial Universal drum dolly cart (129-4205P) is perfect for quickly and easily transporting waste containers up to 227 kg (500 lbs.) throughout your facility. Professional-grade construction: All plastic, professional-grade construction resists rust, chipping, and denting. Ease of mobility: Heavy-duty wheels with swivel capabilities provide for ease of mobility. Efficiency: Makes waste collection more efficient, saves time, and reduces worker strain. Versatile use: Holds a 208 L drum as well as plastic containers. Three-year warranty: Comes with a three-year warranty against normal wear and tear; RCP's commitment to guaranteed durability.
Our range of high-performance dollies, including the BRUTE® Dolly, BRUTE® Tandem™ Dolly, and universal drum dolly, are designed to make waste management and material transport more efficient and less strenuous. These dollies are perfect for any facility looking to improve their waste collection and transport processes. Choose the right dolly for your needs and experience the difference in productivity and ease of use.
Specifications
- Ø×H:619×181 mm
- Capacity:227 kg
- Colour:Black
- Description:Universal drum dolly, black, holds a 208 L drum as well as BRUTE® containers
- Seq:04
- Weight:135 kg



