VWR® Silicone Fluids
Silicone fluid 350 cS, −40...+200 °C, 350 mm²/s, Clear, Plastic bottle, 500 g
Supplier: VWR Chemicals
Jump to:
Product Details & Documents
A range of silicone fluids recommended for use in baths. Low in toxicity, inert and long lasting due to their low volatility.
- Non corrosive
- High flash point
- Long service life
- Low evaporation
Fluids possess excellent heat transfer characteristics and cover a large temperature range from −40 to +200 °C.
1 cS = 1 mm²/s
: Packed in a plastic bottle/plastic container.
: Harmful vapours may be given off at elevated temperatures. It is advisable to use this material in a fume cupboard at temperatures greater than 140 °C.
Specifications
Specifications
- Pack type:Plastic bottle
- Pk:500 g
- Colour:Clear
- Description:Silicone fluid 350 cS
- Temperature range:−40...+200 °C
- Viscosity:350 mm²/s



