Baths, stirred, digital, Clifton, NE4-D series
Product Details & Documents
General purpose stirred water baths offering good temperature stability and uniformity for consistent, repeatable results. Operation below ambient is possible using an optional refrigerated dip cooler.
- Choice of five tank sizes and models with control from –20 to +99,9 °C with optional immersion cooler
- PID temperature control with smart technology for adaptive or optimised temperature modes
- Continuous or timer mode from 0 to 999 min with automatic switch-off and audible alarm
- Low liquid level protection and auto setting temperature alarms
- Anti-bacterial paint finish that actively inhibits bacterial growth
All tanks are manufactured from stainless steel and are totally crevice free for easy cleaning. The controller features a digital temperature display with a 0,1 °C resolution, and the powerful stirrer motor ensures good temperature stability throughout the tank.
Delivery information: Supplied with digital thermostirrer and removable stainless steel false base, but without racks or lids (lids are recommended when working above 60 °C or below ambient). Optional dip coller is required for operating at below ambient temperature. Please order required accessories separately.
Caution: *RT = Ambient
Specifications
- Seq:02
- Type:NE4-14D
- Cat. No.:462-0043
- Int. W×D×H:219×298×150 mm
- Capacity:14 L
- Model:NE4-14D
- Heating capacity:1,25 kW
- Temperature range:RT* +5...99 °C
- Ext. W×D×H:361×332×170 mm
- Weight:10,5 kg
- Temperature stability:±0,1 °C



