Mops, Curtain Cleaner™
Product Details & Documents
A spring loaded, clamp mop that works to clean and sanitize vinyl strip curtains by clamping at the top and sliding down, effectively cleaning both sides at once. Ideal for critical environments, cleanroom support, and industrial applications.
- Cover pairs fit over two, 305 mm bar clamps
- Can be used with strong disinfectants
- Launderable for re-use and autoclavable
Covers available in a choice of fabrics for specialised cleaning:
NovaPoly™ - smooth knit polyester provide excellent disinfectant dispersal.
PolySorb™ - textured polyester for removing residues and dispersing disinfectant.
NovaLite™ - latex bonded with rayon for greater friction resistance and absorbency.
The CurtainCleaner™ tool provides a simple, effective method to clean and sanitise cleanroom strip curtains and softwall enclosures, without the need for a ladder or stool. The durable stainless steel assembly includes an attached, 1200 mm, stainless steel handle with precise clamp hand control.
Ordering information: Mop assembly and slipcovers must be ordered separately.
Specifications
- Description:Curtain Cleaner™ NovaPoly™ polyester slipcover
- Length:305 mm
- Material:Polyester
- Seq:07



