Order Entry
Export
Orders LinkContactUsLinkComponent
Conductive grid tapes, CGT™

Conductive grid tapes, CGT™

Cleanroom conductive grid tape, CGT™, -, 19,0 mm
  819-0077
Conductive grid tapes, CGT™
  819-0077
 :  
Conductive grid tapes, CGT™
Conductive grid tapes, CGT™

Cleanroom conductive grid tape, CGT™, -, 19,0 mm

 
 
 
TAPE CONDUCTIVE GRID 3/4INX36YD 1 * 48 Roll  MICRCGT-34

Product MICRCGT-34 is a replacement for 819-0077 but varies by Brand, Packaging or Quantity.

 
   
 

Conductive, anti-static polypropylene tape, specially designed with conductive grids embedded between two anti-static layers, for use on devices in ESD sensitive environments.

  • Heavy-duty, anti-static copolymer tape with acrylic adhesive
  • Manufactured for use in ESD sensitive environments
  • Features a conductive grid embedded between two antistatic layers
  • Conducts charge away from substrate
  • Protects sensitive devices that would be otherwise damaged by normal insulating tape
  • Provides an effective static shield and prevents static buildup
  • Prevents shedding, flaking, cracking, or chipping of the grids
  • 36 yards wound on a 3" plastic core

The Micronova CGT™ Conductive Grid Tape features conductive grids that are embedded between two anti-static layers to provide an effective static shield. This design prevents static build-up, as well as preventing any shedding, flaking, cracking, or chipping of the grids.

Ordering information: For additional widths, contact your Avantor sales representative.

 
  • Sterile:
    -
  • Width:
    19,0 mm
  • Description:
    Cleanroom conductive grid tape, CGT™
  • Seq:
    30

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.