Digital hotplates
457×305 mm, Max. 350 °C, 2000 W, 457×305 mm, HP1-2D, 457×345×200 mm
Catalog # 453-0007
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Digital hotplates with a cast aluminium plate. Precision electronic controller provides increased sensitivity. Stainless steel casing, stove enamelled finish with fitting for optional retort rod.
- Allow user selectable time and temperature parameters with memory
- Membrane touch control panel and bright display
- Fitted with non-slip rubber feet for safety
Timer settings: 0 to 9999 min.
Temperature uniformity: ±0,5 °C at 60 °C.
Specifications
- Heating area:457×305 mm
- Heating capacity:2000 W
- Temp.:Max. 350 °C
- Seq:02
- W×D×H:457×345×200 mm
- Plate size:457×305 mm
- Type:HP1-2D



