Safety spectacles, Silium
Anti-UV (5-2,5), anti-fog, anti-scratch, Silver, Smoke PC
Catalog # 111-1646
Supplier: Bollé Safety
Jump to:
Product Details & Documents
These slim and attractively designed spectacles feature a metal, nickel-free frame and a curved lens.
- Flexible temples bend up to 160%, equipped with comfort pads
- Flexible fittings in the nose bridge offer extra comfort
Weight: 34 g
EN 166, EN 170
: EN 166, EN 170
Specifications
- Type:Anti-UV (5-2,5), anti-fog, anti-scratch
- Colour:Silver
- Seq:02
- Lenses:Smoke PC



