Test tubes without rim, heavy wall
150 mm, 16 mm, 1,2 mm
Catalog # 212-7414
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
High quality test tubes designed and constructed for optimum performance. Medium walled, robust.
ISO 4142
: ISO 4142
Specifications
- Ext.Ø:16 mm
- Wall thickness:1,2 mm
- Length:150 mm
- Seq:09



