Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes with rim

Test tubes with rim

150 mm, 24 mm, 1,8 mm
Catalog # 212-7424
Supplier:   SciLabware
Test tubes with rim
Catalog # 212-7424
Supplier:  SciLabware
Test tubes with rim
Test tubes with rim

150 mm, 24 mm, 1,8 mm

Price
340,00 €
Log in for availability
1 * 100 items
Product Details & Documents

PYREX®, borosilicate glass, heavy wall.

  • Excellent chemical resistance
  • High temperature resistance

Heavy wall to provide extra mechanical strength. Robust construction reduces possibility of breakages. Improved user safety.

Certifications: ISO 4142

Specifications
  • Ext.Ø:
    24 mm
  • Wall thickness:
    1,8 mm
  • Length:
    150 mm