Test tubes with rim
150 mm, 16 mm, 1,8 mm
Catalog # 212-7422
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, heavy wall.
- Excellent chemical resistance
- High temperature resistance
Heavy wall to provide extra mechanical strength. Robust construction reduces possibility of breakages. Improved user safety.
Certifications: ISO 4142
Specifications
- Ext.Ø:16 mm
- Wall thickness:1,8 mm
- Length:150 mm



