Test tubes, with rim, medium wall
75 mm, 10 mm, 1,0 mm
Catalog # 212-7097
Supplier: MURRAY S
Jump to:
Product Details & Documents
Borosilicate test tubes are suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples. They are also highly chemically resistant.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
- Ext.Ø:10 mm
- Wall thickness:1,0 mm
- Length:75 mm
- Seq:01



