Test tubes with rim, medium wall
150 mm, 16 mm
Catalog # 212-7406
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Superior performance in comparison to neutral borosilicate and soda-lime glass
- Excellent resistance to chemicals and high temperature
High quality test tubes designed and constructed for optimum performance.
Certifications: ISO 4142
Specifications
- Ext.Ø:16 mm
- Length:150 mm
- Seq:06



