Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes without rim, Durham

Test tubes without rim, Durham

35 mm, 8,0 mm, 0,65 mm
Catalog # 212-7096
Supplier:   MURRAY S
Test tubes without rim, Durham
Catalog # 212-7096
Supplier:  MURRAY S
Test tubes without rim, Durham
Test tubes without rim, Durham

35 mm, 8,0 mm, 0,65 mm

Price
88,50 €
Log in for availability
1 * 250 items
Product Details & Documents

Soda-lime glass test tubes are suitable for general mixing and simple laboratory work, and will withstand moderate warming (water bath). They should not be placed directly into naked flames.

Neutral glass test tubes will withstand moderate temperature change, they should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.

Certifications: ISO 4142:2002

Specifications
  • Ext.Ø:
    8,0 mm
  • Wall thickness:
    0,65 mm
  • Length:
    35 mm
  • Seq:
    03