Heat resistant gloves, Polysafe
M, Beige, 350 mm
Catalog # 112-3904
Supplier: Bennett Safetywear
Jump to:
Product Details & Documents
These Polysafe gloves have a cotton lining and water resistant nitrile interlining.
- Heat resistant to 300 °C
- Waterproof, cut resistant and flexible
Length: 250 mm (S), 350 mm (M)
Colour: Beige
EN 388, EN 407
Certifications: EN 388, EN 407
Specifications
- Glove size:M
- Colour:Beige
- Length:350 mm
- Cat. No.:112-3904
- Liner material:Cotton
- Disposable / reusable:Reusable
- Cuff style:Knit wrist



