Order Entry
Export
Orders LinkContactUsLinkComponent
 

Double spatulas, micro, Chattaway type

Nickel, 100 mm, 4 mm
Catalog # 231-0165
Supplier:   NICKEL ELECTRO
Double spatulas, micro, Chattaway type
Catalog # 231-0165
Supplier:  NICKEL ELECTRO
Double spatulas, micro, Chattaway type
Double spatulas, micro, Chattaway type

Nickel, 100 mm, 4 mm

Price
54,30 €
Log in for availability
1 * 5 items
Product Details & Documents

Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.

  • One end is flat and spatula-shaped, the other end is rounded and turned up at 45°
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
Specifications
  • Description:
    Nickel
  • Length:
    100 mm
  • Blade width:
    4 mm