Order Entry
Export
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, Quickfit® ground joints

10 ml, 10/19 NS, 68 mm
  201-8466
 :   SciLabware
Flasks, round bottom, Quickfit® ground joints
  201-8466
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

10 ml, 10/19 NS, 68 mm

 
63,80 €
   
1 * 5 items
 

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

 : ISO 1773, ISO 4797.

 
  • Socket size:
    10/19 NS
  • Capacity:
    10 ml
  • Height:
    68 mm
  • Seq:
    03