Specimen bottle, B352
Snap cap, PP, 46 mm
Catalog # 720-0391
Supplier: Simport Scientific
Jump to:
Product Details & Documents
Polypropylene bottle useful as a Drosophila stock bottle.
- Graduated from 0 to 170 ml and 0 to 6 oz.
- Can also be used as a drosophila stock bottle
- Snap cap supplied separately
- Autoclavable
Bottles feature a dip-stick well for small volume testing and a pour spout for dripless pouring. The square base makes this bottle very stable.
Ordering information: Snap cap must be purchased separately.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:46 mm
- Description:Snap cap, PP



